42 gal Square Outdoor Can, Brown, Stainless Steel

  • Mfr # 732906299

  • Zoro # G1260391


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
42 gal
Container Shape
Square
Color
Brown
Material
Stainless Steel
Lid Type
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732906299
Zoro #
G1260391
UPC #
653410007130
Country of Origin
United States

Details

Container Capacity
42 gal
Item
Outdoor Can
Container Shape
Square
Color
Brown
Material
Stainless Steel
Lid Type
Dome

Description

Waste Bin Dome Lid SS,Brown 42 gal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.