42 gal Square StoneTec Trash Receptacle with Dome Lid, Brown with Riverstone Panels
- Mfr # 72045599
- Zoro # G424216527
product price:Â
$
1,713.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72045599
- Zoro #
- G424216527
- UPC #
- -
- Country of Origin
- China
Description
This contemporary style waste container has a unique stone appearance and offers extreme durability and convenient ease-of-use. The 42 Gallon Square StoneTec Waste Receptacle is constructed from long-lasting polyethylene with polymer concrete stone panels. Designed to withstand extreme climates while maintaining its beautiful aesthetic, this heavy-duty waste container wont rust, dent, or chip. The included dome lid provides convenient access for disposal on all four sides. The innovative snap lid closure and patented Grab Bag system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off. Features Constructed from long lasting recycled polyethylene with polymer concrete stone panels; won t fade, rust or chip and is graffiti-resistant.. Covered dome lid keeps weather elements out. Dome Lid with convenient access on four sides. Patented Grab Bag system keeps trash bag secure and prevents slippage. Specifications Application Type: Indoor/Outdoor. Color: Brown with Riverstone Panels. Capacity: 42 gal. Orgin: USA. Dimension: 41.75 x 18.5 x 18.5 in.. Weight: 65 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.