Shop RUBBERMAID COMMERCIAL

Half Round 9 gal Half-Round Indoor Metal Can, Black, Steel

  • Mfr # FGSO820PLBK
  • Zoro # G3852457

product price: 
$
251.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
9 gal
Series
Half Round
Container Shape
Half-Round
Color
Black
Height
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGSO820PLBK
Zoro #
G3852457
UPC #
097591041093
Country of Origin
China
Container Capacity
9 gal
Item
Indoor Metal Can
Series
Half Round
Container Shape
Half-Round
Color
Black
Lid Opening Mechanism
None
Material
Steel
Includes
Leak Proof Rigid Plastic Liner, Large Vinyl Trimmed Disposal Opening (11 in Wx5 in H)
Lid Options
Lid Included
Primary Container Color
Black
Finish
Brass Chrome
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Container Basic Material
Metal, Plastic
Receptacle Container Style
Decorative
Features
11 in Opening
Container Mounting Style
Free-Standing
For Use With Dolly Mfr. Model Number
No Dolly
Rigid Liner Material
Plastic
Container Product Grouping
Fire-Resistant Wastebasket
Mobility
Stationary
Lid Connection
Lift Up
Lid Type
Flat with Side Opening
Location
Indoor
Legend
Waste
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Includes Rigid Liner
Rigid Liner Included
Includes Caddy
Caddy Not Included
Requires Rigid Liner
Rigid Liner Required
Includes Wheels
Wheels Not Included
Resistance Properties
Fire-Resistant
Includes Dolly
Dolly Not Included
Compatible Manufacturer Lid Part Number
Lid Included
Product Type
Trash Can
Container Material
Steel
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Height
32 in
Overall Diameter
9 in
Fits Chest Size
11 in Opening

Description

Fire-Resistant Wastebasket, Half-Round, Flat with Side Opening, 9 gal, Black, Height 32 in, Width/Diameter 17 1/2 in, Depth Not Applicable, Metal, Steel, Brass Chrome-Plated, Chrome-Plated, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.