42 gal. Trash Can
Mfr # 720354
Zoro # G1260769
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Square
Primary Container Color
Green Riverstone
Height
34 in
Container Capacity
42 gal
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720354
Zoro #
G1260769
UPC #
653410006553
Country of Origin
United States
Dimensions
Height
34 in
Overall Width
18.5 in
Details
Item
Outdoor Can
Container Shape
Square
Color
Green Riverstone
Primary Container Color
Green Riverstone
Container Capacity
42 gal
Material
Polyethylene
Description
StoneTec Trash Bin 42 gal.,Grn Rvstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.