42 gal. Trash Can
Mfr # 72041399
Zoro # G1261170
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Square
Primary Container Color
Black Pepperstone
Overall Width
18.5 in
Container Capacity
42 gal
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72041399
Zoro #
G1261170
UPC #
653410003996
Country of Origin
United States
Dimensions
Overall Width
18.5 in
Height
41.75 in
Details
Item
Outdoor Can
Container Shape
Square
Color
Black Pepperstone
Primary Container Color
Black Pepperstone
Container Capacity
42 gal
Material
Polyethylene
Description
StoneTec Trash Bin Dome 42 gal.,Blk Pepp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.