42-gallon StoneTec Square Ashtray-Lid, Gray w/ Sedona

  • Mfr # 720547K

  • Zoro # G412929521


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Container Capacity
42 gal
Height
41.75 in
Material
Polyethylene
Overall Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720547K
Zoro #
G412929521
UPC #
653410010857
Country of Origin
United States

Dimensions

Height
41.75 in
Overall Width
18.5 in

Details

Container Shape
Square
Container Capacity
42 gal
Material
Polyethylene
Color
Gray w/ Sedona

Description

Product Dimensions: 42.25-in. H x 18.5-in. SQ, 66 IbsIdeal indoor or outdoor solution, perfect for any businessDurable and built to last in the harshest weather conditionsEnvironmentally- friendly containers, molded from long-lasting recycled polyethylene that wont rust, dent, chip and is graffiti-resistantDecorative and durable panels made from real stone create an upscale appearance that complements any design style throughout any propertyMaterial is easy to maintain and clean, saving you time and hasslePanels ship inside the waste container minimal assembly requiredCovered Dome-lid provides convenient access to disposal on all four sides four 13-in. x 6-in. openingsAluminum ashtray dome lid keeps weather elements out and allows for cigarettes to be properly extinguished. Hinged ashtray can be removed for cleaningThe innovative snap lid closure and unique patented Grab Bag system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing offOptional 42-gallon liner available to streamline maintenance needs Item #734401100% Recyclable after useStandard 2-day lead time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.