
42-gallon StoneTec Square Dome-Lid, Forest Green w/ Pepperstone
Mfr # 720426K
Zoro # G612929581
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Square
Container Capacity
42 gal
Overall Width
18.5 in
Material
Polyethylene
Color
Green w/ Pepperstone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720426K
Zoro #
G612929581
UPC #
653410010086
Country of Origin
United States
Dimensions
Overall Width
18.5 in
Height
41.75 in
Details
Container Shape
Square
Container Capacity
42 gal
Material
Polyethylene
Color
Green w/ Pepperstone
Description
Product Dimensions: 41.75-in. H x 18.5-in. SQ, 65 IbsIdeal indoor or outdoor solution, perfect for any businessDurable and built to last in the harshest weather conditionsEnvironmentally- friendly containers, molded from long-lasting recycled polyethylene that wont rust, dent, chip and is graffiti-resistantDecorative and durable panels made from real stone create an upscale appearance that complements any design style throughout any propertyMaterial is easy to maintain and clean, saving you time and hasslePanels ship inside the waste container minimal assembly requiredCovered Dome-lid keeps weather elements out and provides convenient access to disposal on all four sides four 13-in. x 6-in. openingsThe innovative snap lid closure and unique patented Grab Bag system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing offOptional 42-gallon liner available to streamline maintenance needs Item #734401100% Recyclable after useStandard 2-day lead time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.