Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolyTec Trash Container, Large 45-Gallon Large Hex, Open-Top Lid, Gray

  • Mfr # 737203

  • Zoro # G1261539


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
45 gal
Series
PolyTec(TM)
Container Shape
Hexagon
Height
31 in
Overall Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737203
Zoro #
G1261539
UPC #
653410002432
Country of Origin
United States

Dimensions

Height
31 in
Overall Width
25 in
Length
22 in

Details

Container Capacity
45 gal
Item
Institutional Plastic Can
Series
PolyTec(TM)
Container Shape
Hexagon
Color
Gray
Lid Opening Mechanism
Open Top
Material
Polyethylene
Location
Both
Number of Openings
1

Description

For a high-capacity trash can that's as economical as it is durable, turn to the large open-top hex waste container. The space-saving hexagon shape of this 45-gallon waste container makes it ideal for both indoor and outdoor spaces. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.