45 gal Recycling Bin, Silver, Stainless Steel
Mfr # 782729
Zoro # G1260330
product price: $712.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
45 gal
Color
Silver
Material
Stainless Steel
Number of Openings
1
Container Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782729
Zoro #
G1260330
UPC #
653410006508
Country of Origin
Malaysia
Dimensions
Width/Diameter
21 in
Height
34 in
Length
21 in
Details
Item
Recycling Bin
Total Capacity
45 gal
Color
Silver
Material
Stainless Steel
Number of Openings
1
Container Shape
Round
Description
Imprinted Open Top Recycl Bin SS,45 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.