Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allure Waste Container, SS, 15 gal.

  • Mfr # 780329

  • Zoro # G1259980


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Color
Silver
Material
Stainless Steel
Container Shape
Round
Overall Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780329
Zoro #
G1259980
UPC #
653410003422
Country of Origin
Malaysia

Dimensions

Overall Width
15.75 in
Height
30 in

Details

Container Capacity
15 gal
Item
Trash Can
Color
Silver
Material
Stainless Steel
Container Shape
Round

Description

Allure Waste Container,SS,15 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.