
Avante Series 30 Gallon Shallow Composting Container w/ Open Top
Mfr # 7873S153A
Zoro # G514808656
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
30 gal
Container Shape
Rectangular
Height
40.5 in
Overall Width
12.25 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7873S153A
Zoro #
G514808656
UPC #
653410013995
Country of Origin
United States
Dimensions
Height
40.5 in
Overall Width
12.25 in
Length
24.5 in
Details
Container Capacity
30 gal
Item
Institutional Plastic Can
Container Shape
Rectangular
Color
Green
Lid Opening Mechanism
Open Top
Material
Polyethylene
Number of Openings
1
Location
Both
Description
Introducing the AvanteTM Series, the next evolution in waste management solutions. Our new small and large capacity receptacles feature a modular design, making it easier than ever to configure space-saving multi-stream setups for diverse needs. These innovative waste receptacles help reduce contamination and enhance the customer experience by offering unique sizes, lid openings, lid colors, and decals, along with a panel for easy stream identification.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.