
Avante Series 55 Gallon Standard Recycling Container w/ Canopy
Mfr # 78755304A
Zoro # G814808639
product price:Â $804.99
/eaKey Features
Container Capacity
55 gal
Container Shape
Square
Height
48.9 in
Overall Width
24.5 in
Lid Opening Mechanism
Canopy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78755304A
Zoro #
G814808639
UPC #
653410014138
Country of Origin
United States
Dimensions
Height
48.9 in
Overall Width
24.5 in
Length
24.5 in
Details
Container Capacity
55 gal
Item
Institutional Plastic Can
Container Shape
Square
Color
Blue
Lid Opening Mechanism
Canopy
Material
Polyethylene
Number of Openings
1
Location
Both
Description
Introducing the AvanteTM Series, the next evolution in waste management solutions. Our new small and large capacity receptacles feature a modular design, making it easier than ever to configure space-saving multi-stream setups for diverse needs. These innovative waste receptacles help reduce contamination and enhance the customer experience by offering unique sizes, lid openings, lid colors, and decals, along with a panel for easy stream identification.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.