Shop COMMERCIAL ZONE PRODUCTS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Avante Series Triple Stream 55 gallon Black Trash/Recycling/Composting 30 gallon Containers w/ Open Top
- Mfr # 787303MSA
- Zoro # G614808662
product price:Â
$
1,239.99
/ea
Key Features
Container Capacity
1 x 55 gal 2 x 30 gal narrow units
Container Shape
Rectangular
Height
40.5 in ea unit
Overall Width
24.5 in Std Unit, 12.25 in Narrow Unit
Lid Opening Mechanism
Open Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 787303MSA
- Zoro #
- G614808662
- UPC #
- 653410014305
- Country of Origin
- United States
- Container Capacity
- 1 x 55 gal 2 x 30 gal narrow units
- Item
- Institutional Plastic Can
- Container Shape
- Rectangular
- Color
- Black w/ three lid colors
- Lid Opening Mechanism
- Open Top
- Material
- Polyethylene
- Number of Openings
- 3
- Location
- Both
Dimensions
- Height
- 40.5 in ea unit
- Overall Width
- 24.5 in Std Unit, 12.25 in Narrow Unit
- Length
- 24.5 in ea unit
Description
Introducing the AvanteTM Series, the next evolution in waste management solutions. Our new small and large capacity receptacles feature a modular design, making it easier than ever to configure space-saving multi-stream setups for diverse needs. These innovative waste receptacles help reduce contamination and enhance the customer experience by offering unique sizes, lid openings, lid colors, and decals, along with a panel for easy stream identification.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.