Shop COMMERCIAL ZONE PRODUCTS
See all product information
Create Account
Avante Series Triple Stream Black Trash/Recycling/Composting 30 Gallon Narrow Containers w/ Canopy
- Mfr # 787306MSA
- Zoro # G814808653
product price:Â
$
1,282.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
3 x 30 gal mulit-stream narrow units
Container Shape
Rectangular
Height
48.9 in. ea unit
Overall Width
12.25 in. ea unit
Lid Opening Mechanism
Canopy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 787306MSA
- Zoro #
- G814808653
- UPC #
- 653410014350
- Country of Origin
- United States
- Container Capacity
- 3 x 30 gal mulit-stream narrow units
- Item
- Institutional Plastic Can
- Container Shape
- Rectangular
- Color
- Black w/ three lid colors
- Lid Opening Mechanism
- Canopy
- Material
- Polyethylene
- Number of Openings
- 3
- Location
- Both
Dimensions
- Height
- 48.9 in. ea unit
- Overall Width
- 12.25 in. ea unit
- Length
- 24.5 in. ea unit
Description
Introducing the AvanteTM Series, the next evolution in waste management solutions. Our new small and large capacity receptacles feature a modular design, making it easier than ever to configure space-saving multi-stream setups for diverse needs. These innovative waste receptacles help reduce contamination and enhance the customer experience by offering unique sizes, lid openings, lid colors, and decals, along with a panel for easy stream identification.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.