
Avante Series Triple Stream Black Trash/Recycling/Composting 30 Gallon Narrow Containers w/ Open Top
Mfr # 787305MSA
Zoro # G414808657
product price:Â $940.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
3 x 30 gal units
Container Shape
Rectangular
Height
40.5 in. ea unit
Overall Width
12.25 in. ea unit
Lid Opening Mechanism
Open Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
787305MSA
Zoro #
G414808657
UPC #
653410014312
Country of Origin
United States
Dimensions
Height
40.5 in. ea unit
Overall Width
12.25 in. ea unit
Length
24.5 in. ea unit
Details
Container Capacity
3 x 30 gal units
Item
Institutional Plastic Can
Container Shape
Rectangular
Color
Black w/ three lid colors
Lid Opening Mechanism
Open Top
Material
Polyethylene
Number of Openings
3
Location
Both
Description
Introducing the AvanteTM Series, the next evolution in waste management solutions. Our new small and large capacity receptacles feature a modular design, making it easier than ever to configure space-saving multi-stream setups for diverse needs. These innovative waste receptacles help reduce contamination and enhance the customer experience by offering unique sizes, lid openings, lid colors, and decals, along with a panel for easy stream identification.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.