Zoro Homepage

Bermuda 1 Waste/WSC Center, Charcoal

  • Mfr # 755324

  • Zoro # G1261904


product price: $250.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Container Capacity
45 gal
Series
Islander
Container Shape
Hexagon
Color
Black
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755324
Zoro #
G1261904
UPC #
653410002050
Country of Origin
United States

Dimensions

Height
42 in
Overall Width
25 1/2 in
Depth
22 in
Overall Diameter
25 in

Details

Container Capacity
45 gal
Item
Outdoor Can
Series
Islander
Container Shape
Hexagon
Color
Black
Material
Polyethylene
Features
Durable and Built to Last in the Harshest Weather Conditions, Environmentally-Friendly Containers, Molded From Long-Lasting Recycled Polyethylene That Won'T Rust, Dent, Chip and is Graffiti-Resistant, Towel Dispenser Accommodates Standard Size 1 or 2-Ply Folded Paper Towels, Waste Container With Unique, Patented Grab Bag(TM) System and Uses Standard 55-Gallon Trash Bags
Container Mounting Style
Free-Standing
Finish
Molded Polyethylene
Container Basic Material
Plastic
Includes
Snap-Fit Lid
For Use With
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size
Mobility
Stationary
Location
Outdoor
Lid Type
Flat with Top Opening
Container Product Grouping
Cleaning Can/Trash Can
Lid Connection
Snap Fit
Compatible Manufacturer Lid Part Number
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size
Includes Ashtray
Ashtray Not Included

Description

Cleaning Can/Trash Can, Hexagon, Flat with Top Opening, 45 gal, Gray, Height 42 in, Width/Diameter 25 in, Depth 23 in, Plastic, Polyethylene, Outdoor, Stationary, Lid Included, Snap Fit, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.