Zoro Homepage

Commercial Zone 35 gal Square Open-Top Waste Container

  • Mfr # 785329

  • Zoro # G314543986


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Container Capacity
35 gal
Material
Stainless Steel
Overall Width
16.25 in
Height
33.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785329
Zoro #
G314543986
UPC #
653410007659
Country of Origin
United States

Dimensions

Overall Width
16.25 in
Height
33.25 in

Details

Container Shape
Square
Container Capacity
35 gal
Material
Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.