Imprinted Open Top Waste Bin, Blk, 25 gal.
Mfr # 781801
Zoro # G1260069
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Round
Overall Width
15.5 in
Container Capacity
25 gal
Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
781801
Zoro #
G1260069
UPC #
653410005952
Country of Origin
Malaysia
Dimensions
Overall Width
15.5 in
Height
34 in
Details
Item
Indoor Metal Can
Container Shape
Round
Container Capacity
25 gal
Material
Stainless Steel
Color
Black
Description
Imprinted Open Top Waste Bin,Blk,25 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.