Zoro Homepage

Imprinted Open Top Waste Bin, SS, 25 gal.

  • Mfr # 781829

  • Zoro # G1260190


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Height
34 in
Material
Stainless Steel
Container Capacity
25 gal
Overall Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781829
Zoro #
G1260190
UPC #
653410005648
Country of Origin
Malaysia

Dimensions

Height
34 in
Overall Width
15.5 in

Details

Item
Indoor Metal Can
Container Shape
Round
Material
Stainless Steel
Container Capacity
25 gal

Description

Imprinted Open Top Waste Bin,SS,25 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.