Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imprinted Swvl Lid Waste Bin, 25 gal., Blk

  • Mfr # 781401

  • Zoro # G1260111


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Container Capacity
25 gal
Overall Width
15.5 in
Color
Black
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
781401
Zoro #
G1260111
UPC #
653410005969
Country of Origin
Malaysia

Dimensions

Overall Width
15.5 in
Height
34 in

Details

Item
Indoor Metal Can
Container Shape
Round
Container Capacity
25 gal
Color
Black
Material
Stainless Steel

Description

Imprinted Swvl Lid Waste Bin,25 gal.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.