Zoro Homepage

Imprinted Swvl Lid Waste Bin, 25 gal., SS

  • Mfr # 781429

  • Zoro # G1260139


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Container Capacity
25 gal
Container Shape
Round
Height
34 in
Overall Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781429
Zoro #
G1260139
UPC #
653410005631
Country of Origin
Malaysia

Dimensions

Height
34 in
Overall Width
15.5 in

Details

Item
Trash Can
Material
Stainless Steel
Container Capacity
25 gal
Container Shape
Round

Description

Imprinted Swvl Lid Waste Bin,25 gal.,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.