Imprinted Waste Container, SS, 15 gal.
Mfr # 780729
Zoro # G1260032
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Round
Container Capacity
15 gal
Height
31.5 in
Overall Width
13.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780729
Zoro #
G1260032
UPC #
653410003460
Country of Origin
Malaysia
Dimensions
Height
31.5 in
Overall Width
13.5 in
Details
Item
Indoor Metal Can
Container Shape
Round
Container Capacity
15 gal
Material
Stainless Steel
Description
Imprinted Waste Container,SS,15 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.