Zoro Homepage

PolyTec 42-Gallon Trash Can: Square, Open-Top Lid, Brown

  • Mfr # 732137

  • Zoro # G1261274


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
42 gal
Series
PolyTec(TM)
Container Shape
Square
Height
34.375 in
Overall Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732137
Zoro #
G1261274
UPC #
653410006263
Country of Origin
United States

Dimensions

Height
34.375 in
Overall Width
18.25 in
Length
18.25 in

Details

Container Capacity
42 gal
Item
Institutional Plastic Can
Series
PolyTec(TM)
Container Shape
Square
Color
Brown
Lid Opening Mechanism
Open Lid
Material
Polyethylene
Location
Both
Number of Openings
1

Description

These heavy-duty 42 gallon containers for waste are made to last. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments. These trash receptacles are designed to be low maintenance and easy-to-clean, perfect for virtually any commercial space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.