Zoro Homepage

PolyTec Trash Container, 42-Gallon Square, Ashtray Lid, Gray

  • Mfr # 73300399

  • Zoro # G1261554


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
42 gal
Series
PolyTec(TM)
Container Shape
Square
Height
41 3/4 in
Overall Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73300399
Zoro #
G1261554
UPC #
653410004030
Country of Origin
United States

Dimensions

Height
41 3/4 in
Overall Width
18 1/2 in
Length
18.5 in
Depth
18 1/2 in

Details

Container Capacity
42 gal
Item
Outdoor Can
Series
PolyTec(TM)
Container Shape
Square
Color
Gray
Lid Opening Mechanism
Dome Lid
Material
Polyethylene
Lid Type
Dome
Location
Outdoor
Number of Openings
4
Includes Ashtray
Ashtray Included
Container Material
Polyethylene

Description

Featuring a dome lid with cigarette receptacle, this heavy-duty 42-gallon waste keeps the elements out, trash in, and cigarettes securely disposed. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.