Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolyTec Trash Container, 42-Gallon Square, Dome Lid, Gray

  • Mfr # 73290399

  • Zoro # G1261520


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
42 gal
Series
PolyTec(TM)
Container Shape
Square
Height
41.75 in
Overall Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73290399
Zoro #
G1261520
UPC #
653410004016
Country of Origin
United States

Dimensions

Height
41.75 in
Overall Width
18.5 in
Length
18.5 in

Details

Container Capacity
42 gal
Item
Institutional Plastic Can
Series
PolyTec(TM)
Container Shape
Square
Color
Gray
Lid Opening Mechanism
Dome Lid
Material
Polyethylene
Number of Openings
4
Location
Both
Lid Type
Dome

Description

Featuring a domed lid, this heavy-duty 42-gallon waste container keeps the elements out and trash in. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.