
PolyTec(TM) 25 gal Square Outdoor Can, Gray, Polyethylene, 21 1/2 in
Mfr # 775903SE
Zoro # G715864857
product price:Â $584.99
/eaKey Features
Container Capacity
25 gal
Series
PolyTec(TM)
Container Shape
Square
Height
40 7/8 in
Overall Width
21 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
775903SE
Zoro #
G715864857
UPC #
653410014435
Country of Origin
United States
Dimensions
Height
40 7/8 in
Overall Width
21 1/2 in
Depth
21 1/2 in
Details
Container Capacity
25 gal
Item
Outdoor Can
Series
PolyTec(TM)
Container Shape
Square
Color
Gray
Material
Polyethylene
Container Mounting Style
Free-Standing
Features
Hinged Door with Built-In Lock, Tray Return
Mobility
Stationary
Lid Connection
Hinged
Lid Type
Dome
Includes Ashtray
Ashtray Not Included
Resistance Properties
Corrosion-Resistant, Graffiti-Resistant, Weather-Resistant
Rigid Liner Material
Plastic
Location
Outdoor
Number of Wheels
0
Standards
ADA Compliant
Description
Side Entry Trash Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.