Zoro Homepage

PolyTec(TM) 50 gal Hexagon Institutional Plastic Can, Black, 33 in

  • Mfr # 73780199

  • Zoro # G1261581


product price: $469.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Container Capacity
50 gal
Series
PolyTec(TM)
Container Shape
Hexagon
Color
Black
Height
66 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73780199
Zoro #
G1261581
UPC #
653410004252
Country of Origin
United States

Dimensions

Height
66 1/2 in
Overall Width
33 in
Depth
22 in

Details

Container Capacity
50 gal
Item
Institutional Plastic Can
Series
PolyTec(TM)
Container Shape
Hexagon
Color
Black
Container Mounting Style
Free-Standing
Features
Durable
Standards
ADA Compliant
Location
Outdoor
Lid Type
Drive-Thru
Mobility
Stationary
Resistance Properties
Corrosion-Resistant, Graffiti-Resistant, Weather-Resistant
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Lid Connection
Snap Fit

Description

Hexagon, Black, Height 66 1/2 in, Depth 22 in, Outdoor, Stationary, Lid Included, Snap Fit, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.