Zoro Homepage

Recycling Bin, Silver, 12" Dia, Stainless Steel

  • Mfr # 782329

  • Zoro # G1260209


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
45 gal
Color
Silver
Material
Stainless Steel
Width/Diameter
12"
Product Type
Trash Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782329
Zoro #
G1260209
UPC #
653410006478
Country of Origin
Malaysia

Dimensions

Width/Diameter
12"
Height
34 in
Length
21 in

Details

Total Capacity
45 gal
Color
Silver
Material
Stainless Steel
Item
Recycling Bin
Product Type
Trash Can
Number of Openings
1
Container Shape
Round

Description

Imprinted Open Top Waste Bin,SS,45 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.