Recycling Container, Open Top Lid, Black, Black, Steel

  • Mfr # 72884499

  • Zoro # G906151568


product price: $1,586.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Standards
ADA Complaint & Meets AAMA 2604 Standard for color retention, erosion resistance, salt spray resistance and more.
Features
Two protective layers (e-coat primer and powder coating) ensure durability against sea salt water and other harsh conditions
Includes
34 gallon non-corrosive plastic liner, Security cable and anchor kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72884499
Zoro #
G906151568
UPC #
-
Country of Origin
United States

Dimensions

Height
33.1 in

Details

Item
Recycling Container,Open Top Lid,Black
Color
Black
Material
Steel
Standards
ADA Complaint & Meets AAMA 2604 Standard for color retention, erosion resistance, salt spray resistance and more.
Features
Two protective layers (e-coat primer and powder coating) ensure durability against sea salt water and other harsh conditions
Includes
34 gallon non-corrosive plastic liner, Security cable and anchor kit
Finish
Matte Black

Description

Recycling Container,Open Top Lid,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.