Zoro Homepage

REPL 16-QUART PAIL FOR SMOKERS OUTPOSTONETEC

  • Mfr # 796200

  • Zoro # G812929510


product price: $35.99
/ea

Key Features

Capacity
4 gallons
Width
15 in
Color
Silver
Length
15 in
Specific Container Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796200
Zoro #
G812929510
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
15 in
Container Depth
12 in

Details

Capacity
4 gallons
Color
Silver
Specific Container Material
Metal
Features
Recyclable

Description

Replacement 16-Quart Pail For Smokers Outpost Cigarette Receptacles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.