Zoro Homepage

Replacement Water Bucket for Windshield Service Centers, 4PK

  • Mfr # 7505014

  • Zoro # G016146638


product price: $115.99
/pk 4, $29.00/ea
Free Shipping & Returns

Key Features

Color
Black
Bucket/Pail Material
Polyethylene
Bucket Capacity
2 gal
Bucket/Pail Width
14 in
Bucket/Pail Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505014
Zoro #
G016146638
UPC #
653410002036
Country of Origin
United States

Dimensions

Bucket/Pail Width
14 in
Bucket/Pail Length
22 in
Bucket/Pail Height
16 in

Details

Color
Black
Bucket/Pail Material
Polyethylene
Bucket Capacity
2 gal

Description

4-pack of replacement water buckets for windshield service centers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.