Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMOKERS OUTPOST AND DUALCOAT SECURITY CABLE

  • Mfr # 793200

  • Zoro # G412929569


product price: $37.89
/ea

Key Features

Cable Length
1 in
Cable Material
Metal
Color
Silver
Features
Recyclable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793200
Zoro #
G412929569
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 in

Details

Cable Material
Metal
Color
Silver
Features
Recyclable

Description

36-in. security cable for Smokers Outpost cigarette receptacles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.