Smoker's Outpost Beige Seated
Mfr # 711402
Zoro # G1259673
product price: $51.69
/eaKey Features
Capacity
1.25 lb
Width
10.5 in
Color
Black
Material
Polyethylene
Container Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711402
Zoro #
G1259673
UPC #
653410003200
Country of Origin
United States
Dimensions
Width
10.5 in
Length
10.5 in
Details
Capacity
1.25 lb
Color
Black
Material
Polyethylene
Item
Standard Smoker Outpost
Container Shape
Round
Number of Openings
2
Suited Climate
Any
Opening Shape
Round
Description
The Smoker's OutpostĀ® Seated is 30 inches high for seated smoking areas. Engineered from long lasting recycled polyethylene that won't rust, dent or chip, this unit is easy to maintain and clean, saving you time and hassle. The patented oxygen-restricting design extinguishes cigarettes quickly, no sand or water required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.