Zoro Homepage

StoneTec Trash Bin Ash 42 gal., Bge Rvst

  • Mfr # 72051599

  • Zoro # G1261003


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Container Capacity
42 gal
Overall Width
18.5 in
Material
Polyethylene
Height
41.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72051599
Zoro #
G1261003
UPC #
653410000711
Country of Origin
United States

Dimensions

Overall Width
18.5 in
Height
41.75 in

Details

Item
Outdoor Can
Container Shape
Square
Container Capacity
42 gal
Color
Beige w/ Riverstone
Material
Polyethylene

Description

StoneTec Trash Bin Ash 42 gal.,Bge Rvst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.