StoneTec Trash Bin Ash 42 gal., Bge Sed
Mfr # 72051699
Zoro # G1261021
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Square
Container Capacity
42 gal
Height
41.75 in
Overall Width
18.5 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72051699
Zoro #
G1261021
UPC #
653410000728
Country of Origin
United States
Dimensions
Height
41.75 in
Overall Width
18.5 in
Details
Item
Outdoor Can
Container Shape
Square
Container Capacity
42 gal
Color
Beige w/ Sedona
Material
Polyethylene
Description
StoneTec Trash Bin Ash 42 gal.,Bge Sed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.