Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Can, Black

  • Mfr # 755201

  • Zoro # G1261791


product price: $262.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Container Capacity
35 gal
Series
Islander
Container Shape
Hexagon
Color
Black
Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
755201
Zoro #
G1261791
UPC #
653410002166
Country of Origin
United States

Dimensions

Height
31 in
Overall Width
25 in
Depth
23 1/4 in
Overall Diameter
25 1/2 in

Details

Container Capacity
35 gal
Item
Outdoor Can
Series
Islander
Container Shape
Hexagon
Color
Black
Material
Polyethylene
For Use With
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size
Container Basic Material
Plastic
Includes
Snap-Fit Lid
Container Mounting Style
Free-Standing
Finish
Molded Polyethylene
Features
Environmentally-Friendly Containers, Molded From Long-Lasting Recycled Polyethylene That Won'T Rust, Dent, Chip and is Graffiti-Resistant, Material is Easy to Maintain and Clean, Saving You Time and Hassle, Towel Dispenser Accommodates Standard Size 1 or 2-Ply Folded Paper Towels
Mobility
Stationary
Lid Type
Flat with Top Opening
Location
Outdoor
Container Product Grouping
Cleaning Can/Trash Can
Lid Connection
Snap Fit
Legend
Please Don't Litter
Compatible Manufacturer Lid Part Number
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size

Description

Cleaning Can/Trash Can, Hexagon, Flat with Top Opening, 35 gal, Black, Height 31 in, Width/Diameter 25 in, Depth Not Applicable, Plastic, Polyethylene, Outdoor, Stationary, Lid Included, Snap Fit, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.