Zoro Homepage

Trash Can, Black

  • Mfr # 758701

  • Zoro # G1261913


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
40 gal
Container Shape
Rectangular
Color
Black
Height
34 in
Overall Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758701
Zoro #
G1261913
UPC #
653410003231
Country of Origin
United States

Dimensions

Height
34 in
Overall Width
34 in
Depth
16 in
Overall Diameter
34 in

Details

Container Capacity
40 gal
Item
Outdoor Can
Container Shape
Rectangular
Color
Black
Material
Polyethylene
Includes
Snap-Fit Lid
For Use With
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size
Container Mounting Style
Free-Standing
Finish
Molded Polyethylene
Features
40-Gallon Waste Container Uses Standard 45-Gallon Trash Bags, Durable and Built to Last in the Harshest Weather Conditions, Environmentally-Friendly Containers, Molded From Long-Lasting Recycled Polyethylene That Won'T Rust, Dent, Chip and is Graffiti-Resistant, Windshield Service Centers Ship Inside Waste Container - Save on Freight, Shipping only One Carton
Container Basic Material
Plastic
Mobility
Stationary
Lid Type
Flat with Top Opening
Location
Outdoor
Container Product Grouping
Cleaning Can/Trash Can
Lid Connection
Snap Fit
Compatible Manufacturer Lid Part Number
Accommodates up to 10 in squeegee heads. Standard-size towel dispenser accommodates 1- or 2-ply folded paper towels, suggested towel size

Description

Cleaning Can/Trash Can, Rectangular, Flat with Top Opening, 40 gal, Black, Height 34 in, Width/Diameter 34 in, Depth 16 in, Plastic, Polyethylene, Outdoor, Stationary, Lid Included, Snap Fit, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.