
Trash Container, Open Top Lid, Black
Mfr # 72860399
Zoro # G406151624
product price: $1,586.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
34 gal
Color
Black
Height
33.1 in
Overall Width
23.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72860399
Zoro #
G406151624
UPC #
-
Country of Origin
United States
Dimensions
Height
33.1 in
Overall Width
23.25 in
Details
Container Capacity
34 gal
Item
Trash Can
Color
Black
Material
Steel
Finish
Matte Black
Lid Type
Open Top
Includes
34 gallon non-corrosive plastic liner, Security cable and anchor kit
Features
Two protective layers (e-coat primer and powder coating) ensure durability against sea salt water and other harsh conditions
Standards
ADA Complaint & Meets AAMA 2604 Standard for color retention, erosion resistance, salt spray resistance and more.
Description
Trash Container,Open Top Lid,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.