Zoro Homepage

Window Squeegee, 8 in W, Straight, PK24

  • Mfr # 790024

  • Zoro # G0744310


product price: $203.99
/pk 24, $8.50/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
8 in
Squeegee Blade Shape
Straight
Application
Windshield
Squeegee Handle Included
With Handle
Squeegee Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790024
Zoro #
G0744310
UPC #
653410001961
Country of Origin
China

Dimensions

Squeegee Blade Width
8 in
Length
20 in
Blade Width
8 in
Maximum Handle Length
20 in

Details

Item
Window Squeegee
Squeegee Blade Shape
Straight
Application
Windshield
Squeegee Handle Included
With Handle
Squeegee Frame Material
Plastic
Connection Type
Tapered
Squeegee Blade Material
Polyethylene
Squeegee Blade Count
Single
Handle Material
Polyethylene
Frame Material
Plastic
Features
Recyclable
Blade Material
Polyethylene
Color
Black
Handle Color
Black
Blade Count
1
Includes Handle
Yes
Connection Thread Type
Not Threaded
Blade Shape
Straight
Product Type
Window Squeegee

Description

Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 8 in, Blade Shape Straight, Handle Color Black, FDA Compliant No, Product Type Window Squeegee, Application Windshield, Color Black, Color Coding System No, Features Recyclable, Frame Material Plastic, Maximum Handle Length 20 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.