This item is Discontinued.

Commscope 1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E SL SERIES, GRAY 1375191-4

1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E SL SERIES, GRAY (Discontinued)

  • Mfr # 1375191-4
  • Zoro # G0180705
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1375191-4
Zoro #
G0180705
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14.48 mm | 0.57 in
Depth
30.48 mm | 1.2 in
Height
16.26 mm | 0.64 in
Contact Plating Thickness
1.27µm
Compatible Insulated Conductor Diameter, maximum
1.45 mm | 0.057 in
Panel Thickness, recommended
1.6 mm | 0.063 in

Details

Cable Type
Unshielded
Color
Cool gray
Number of Ports
1
Termination Type
IDC
Wiring
T568A | T568B
Material Type
Polycarbonate
Outlet Type
Standard
Compatible Conductor Gauge, solid
24to22 AWG
Panel Cutout, recommended
14.78 x 20.07 mm (0.58 x 0.79 in)
ANSI/TIA Category
5e
Termination Tool
SL Termination tool
Transmission Standards
ANSI/TIA-568-C.2 | ISO/IEC 11801 Class D
Termination Punchdowns, minimum
200 times
Safety Standard
CSA | cUL
Operating Temperature
-40°C to +70°C (-40°F to +158°F)
Remote Powering
Fully supports the safe delivery of power over LAN cabling described by IEEE 802.3bt (Type 4) and complies with the unmating under electrical load requirements prescribed by IEC 60512-99-002
Plug Insertion Life, minimum
750 times
Conductor Type
Solid | Stranded
Product Series
SL Series
Included
Strain relief cap
Contact Plating Material
Gold
Safety Voltage Rating
150 Vac
Mounting
SL Series faceplates and panels
Compatible Conductor Gauge, stranded
26to24 AWG
Product Type
Modular jack
Contact Base Material
Beryllium copper
Plug Retention Force, minimum
89 N | 20.008 lbf
Flammability Rating
UL 94 V-0
Portfolio
CommScope®
Termination
110
Sub Family
SL SERIES JACK
Family
110CONNECT
Category
CATEGORY 5E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.