
2-F JUMPER 25FT 1.6MM 8.3/125, LC-LC DUPLEX SM TERASPEED
Mfr # FEWLCLC42JXF025
Zoro # G0968582
product price: $63.59
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
LC/UPC Network; LC/UPC Network
Length - Patch Cord
25 ft
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEWLCLC42JXF025
Zoro #
G0968582
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
LC/UPC Network; LC/UPC Network
Jacket Color
Yellow
Single Mode/Multi-Mode
Single Mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser
Cable Type
Fiber Optic
Fiber Count
2
Connector Color
Blue
Boot Color
Blue
Series
FEW
Device Supported
Network Device
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.