
2-F JUMPER 2FT 8.3/125, LC TO LC CER SMPLX, TERASPEED, FEWLCLC42-JXF002
Mfr # FEWLCLC42JXF002
Zoro # G0968862
product price:Â $49.99
/eaKey Features
Cable Type
Fiber Optic
Connector on Second End Details
LC Network - Male
Core/Cladding Diameter
8.3/125 µm
Cable Length
2 ft
Connector Type on Second End
LC Network - Male
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FEWLCLC42JXF002
Zoro #
G0968862
UPC #
-
Country of Origin
Unknown
Dimensions
Core/Cladding Diameter
8.3/125 µm
Cable Length
2 ft
Details
Cable Type
Fiber Optic
Connector on Second End Details
LC Network - Male
Connector Type on Second End
LC Network - Male
Cable Characteristic
Patch Cable
Device Supported
Network Device
Connector on First End Details
LC Network - Male
Connector Type on First End
LC Network - Male
Product Name
Fiber Optic Patch Network Cable
Product Type
Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.