2-F JUMPER 2M 1.6MM 8.3/125, LC- LC DUPLEX SM TERASPEED
Mfr # FEWLCLC42JXM002
Zoro # G0960103
product price: $57.15
/eaSold in multiples of 3 for $171.45
Key Features
Category - Data Cable
OS2
Jacket Color
Yellow
Fiber Count
2
Jacket Type
Riser
Connector Type - Patch Cord
LC/UPC Network - Male; LC/UPC Network - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEWLCLC42JXM002
Zoro #
G0960103
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6.56 ft
Details
Category - Data Cable
OS2
Jacket Color
Yellow
Fiber Count
2
Jacket Type
Riser
Connector Type - Patch Cord
LC/UPC Network - Male; LC/UPC Network - Male
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single Mode
Item - Data Cable
Patch Cable
Cable Type
Fiber Optic
Connector Color
Blue
Device Supported
Network Device
Series
FEW
Connector Gender
Male; Male
Boot Color
Blue
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.