2-F JUMPER 2M 50/125, LC TO LC 1.6MM LAZRSPEED 550, FEXLCLC42-MXM002
- Mfr # FEXLCLC42MXM002
- Zoro # G0934167
product price:Â
$
54.15
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
LC/UPC Network; LC/UPC Network
Length - Patch Cord
6.56 ft
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEXLCLC42MXM002
- Zoro #
- G0934167
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 6.56 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- OM4
- Connector Type - Patch Cord
- LC/UPC Network; LC/UPC Network
- Jacket Color
- Aqua
- Fiber Count
- 2
- Features
- Booted
- Simplex/Duplex/Multifiber
- Duplex
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Jacket Type
- Riser
- Connector Color
- Black
- Series
- FEX
- Boot Color
- Aqua
- Device Supported
- Network Device
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.