
Shop COMMSCOPE
See all product information
2-F JUMPER 35FT 50/125, LC TO LC 1.6MM LAZRSPEED 550, FEXLCLC42-MXF035
Mfr # FEXLCLC42MXF035
Zoro # G0790353
product price:Â $78.69
/ea
Sold in multiples of 2 for $157.38
Key Features
Category - Data Cable
OM4
Jacket Color
Aqua
Fiber Count
2
Length - Patch Cord
35 ft
Features
Ultra Physical Contact
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FEXLCLC42MXF035
Zoro #
G0790353
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
35 ft
Details
Category - Data Cable
OM4
Jacket Color
Aqua
Fiber Count
2
Features
Ultra Physical Contact
Item - Data Cable
Patch Cable
Simplex/Duplex/Multifiber
Duplex
Connector Type - Patch Cord
LC Network; LC Network
Jacket Type
Riser
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
Boot Color
Aqua
Device Supported
Network Device
Series
FEX
Connector Color
Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.