2-F JUMPER 3M 1.6MM 8.3/125, LC- LC DUPLEX SM TERASPEED

  • Mfr # FEWLCLC42JXM003

  • Zoro # G0789547


product price: $64.15
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
LC/UPC Network - Male; LC/UPC Network - Male
Length - Patch Cord
9.84 ft
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEWLCLC42JXM003
Zoro #
G0789547
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
LC/UPC Network - Male; LC/UPC Network - Male
Jacket Color
Yellow
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser
Fiber Count
2
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single Mode
Series
FEW
Connector Color
Blue
Device Supported
Network Device
Boot Color
Blue
Connector Gender
Male; Male

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.