Shop COMMSCOPE
See all product information
2-F JUMPER 50FT 50/125, LC TO LC 1.6MM LAZRSPEED 550, FEXLCLC42-MXF050
Mfr # FEXLCLC42MXF050
Zoro # G0790064
product price:Â $90.19
/eaKey Features
Category - Data Cable
OM4
Jacket Color
Aqua
Fiber Count
2
Jacket Type
Riser
Length - Patch Cord
50 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FEXLCLC42MXF050
Zoro #
G0790064
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
50 ft
Details
Category - Data Cable
OM4
Jacket Color
Aqua
Fiber Count
2
Jacket Type
Riser
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
Connector Type - Patch Cord
LC/UPC Network; LC/UPC Network
Features
UPC Polished Connector
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Patch Cable
Boot Color
Aqua
Series
FEX
Device Supported
Network Device
Connector Color
Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.