Zoro Homepage

2-PORT FLUSH MT UNLOADED, SGL GANG M-SERIES ST. STEEL

  • Mfr # M12SP-L

  • Zoro # G0998174


product price: $26.65
/ea
Sold in multiples of 5 for $133.25

Key Features

Color
Stainless Steel
Number of Ports
2
Mounting
Flush Mount
Gang
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12SP-L
Zoro #
G0998174
UPC #
-
Country of Origin
Unknown

Details

Color
Stainless Steel
Number of Ports
2
Mounting
Flush Mount
Gang
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.