Zoro Homepage
This item is Discontinued.
Commscope Electrical Box Hardware, Plastic, Junction Box Type FGS-JUNC-G

Electrical Box Hardware, Plastic, Junction Box Type (Discontinued)

  • Mfr # FGS-JUNC-G
  • Zoro # G3697024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGS-JUNC-G
Zoro #
G3697024
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 in
Width
2 in

Details

Item
Electrical Box Hardware
Material
Plastic
Box Type
Junction
Color
Yellow
Orientation
Horizontal
Flammability Rating
CSA S143 | UL 2024 | UL 94 V-0
Safety Standard
CSA | UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.