Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-PORT PATCH PANEL CAT6A110-MOD IP10 MOD BLACK, 1U760162800

  • Mfr # UNP-6A-DM-1U-24

  • Zoro # G1794201


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Rack Units
1
Color
Black
Termination
110-MOD
Category
CATEGORY 6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNP-6A-DM-1U-24
Zoro #
G1794201
UPC #
-
Country of Origin
Unknown

Details

Number of Ports
24
Rack Units
1
Color
Black
Termination
110-MOD
Category
CATEGORY 6A
Wiring
A/B Universal

Description

24-PORT PATCH PANEL CAT6A110-MOD IP10 MOD BLACK, 1U760162800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.